3M SLIC-3.6X19-SES SLiC™ Aerial Closure with Floating Bond and SES | Graybar Store
3M - SLiC™ Aerial Closure with Floating Bond and SES - SLIC-3.6X19-SES
+ / - Hover over image to Zoom
Other Views

    SLiC™ Aerial Closure with Floating Bond and SES

    Manufacturer: 3M
    Manufacturer #: SLIC-3.6X19-SES
    SKU: 25274041
    $54.90
    Checking Pricing
         
    Max. Splice Bundle Dia.:3.6 in.
    Max. Pair Count:100 (Discrete), 200 (Modular)
    Max. Splice Opening:14 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLIC-3.6X19-SES
    • Environment Outdoor
    • Max. Pair Count 100 (Discrete), 200 (Modular)
    • Max. Splice Bundle Dia. 3.6 in.
    Product Overview:
    SLiC™ Aerial Closure, Outdoor, Max. Pair Count: 100 (Discrete); 200 (Modular), Max. Splice Bundle Dia.: 3.6 in, Max. Splice Opening: 14 in