Klein Tools 5144 Aerial-Basket Oval Buckets | Graybar Store
Klein Tools - Aerial-Basket Oval Buckets - 5144
+ / - Hover over image to Zoom
Other Views

    Aerial-Basket Oval Buckets

    Manufacturer: Klein Tools
    Manufacturer #: 5144
    SKU: 88152997
    $93.41
    Checking Pricing
         
    No. of Pockets:15
    Overall Length (Inches):14
    Width (Inches):7 in.
    Depth (Inches):10 in.
    Additional Features:Includes (2) Nylon Polymer Hooks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5144
    • Additional Features Includes (2) Nylon Polymer Hooks
    • Depth (Inches) 10 in.
    • Materials Canvas
    • No. of Pockets 15
    Product Overview:
    Oval bucket has 15 inside pockets and includes (2) nylon polymer hooks.