Hubbell Wiring Device - Kellems HBLS430C7W Advantage™ Series 30A 3-Phase 480V Switch-Rated IEC Pin and Sleeve Connector | Graybar Store
Hubbell Wiring Device - Kellems - Advantage™ Series 30A 3-Phase 480V Switch-Rated IEC Pin and Sleeve Connector - HBLS430C7W
+ / - Hover over image to Zoom
Other Views

    Advantage™ Series 30A 3-Phase 480V Switch-Rated IEC Pin and Sleeve Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLS430C7W
    SKU: 25689604
    $410.50
    Checking Pricing
         
    Amperage:30A
    Color:Red
    Connector Configurations:3-Pole, 4-Wire
    Voltage Rating:3-Phase 480V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLS430C7W
    • Color Red
    • Amperage 30A
    • Connector Configurations 3-Pole, 4-Wire
    • Voltage Rating 3-Phase 480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Advantage™ Series 30A 3-phase 480V 3P4W switch-rated IEC pin and sleeve connector. Color code red.