Mohawk 6P4P24-S-RD-R-MOH-AP AdvanceNet™ Cat 6 Shielded (ScTP) Cable, Plenum, Red | Graybar Store
Mohawk - AdvanceNet™ Cat 6 Shielded (ScTP) Cable, Plenum, Red - 6P4P24-S-RD-R-MOH-AP
+ / - Hover over image to Zoom
Other Views

    AdvanceNet™ Cat 6 Shielded (ScTP) Cable, Plenum, Red

    Manufacturer: Mohawk
    Manufacturer #: 6P4P24-S-RD-R-MOH-AP
    SKU: 22118451
    $1,110.59
    Checking Pricing
         
    Color:Red
    No. of Pairs:4
    Jacket Materials:Thermoplastic
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6P4P24-S-RD-R-MOH-AP
    • Color Red
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red AdvanceNet™ shielded category 6 non-plenum 4-pair cable. Manufacturer's part number M58181.
    • Shielded, Plenum rated
    • Tested to 650 MHz
    • Exceeds the Category 6 industry standards performance
    • 23 AWG solid bare copper insulated conductors