Mohawk 6NP4P24-S-BL-R-MOH-PV AdvanceNet™ Cat 6 Shielded (ScTP) Cable, Non-Plenum, Blue | Graybar Store
Mohawk - AdvanceNet™ Cat 6 Shielded (ScTP) Cable, Non-Plenum, Blue - 6NP4P24-S-BL-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    AdvanceNet™ Cat 6 Shielded (ScTP) Cable, Non-Plenum, Blue

    Manufacturer: Mohawk
    Manufacturer #: 6NP4P24-S-BL-R-MOH-PV
    SKU: 25054477
    $504.27
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Package:1000 Foot Reel
    Jacket Materials:Flame-Retardant PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6NP4P24-S-BL-R-MOH-PV
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • Country of Origin US - USA
    Product Overview:
    Blue AdvanceNet™ shielded category 6 non-plenum 4-pair cable. Manufacturer's part number M58156.
    • Shielded, Non-Plenum rated
    • Tested to 650 MHz
    • Exceeds the Category 6 industry standards performance
    • 23 AWG solid bare copper insulated conductors