Mohawk Cat 6 Non-Plenum Shielded Cable | Graybar Store
Mohawk - Cat 6 Non-Plenum Shielded Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Plenum Shielded Cable

    Manufacturer: Mohawk
         

    Mohawk's shielded enhanced screened twisted pair AdvanceNet™ cable exceeds the category 6 industry standards performance. The cable is tested to 650 MHz. This cable consists of an overall tape/drain shield.

    • Shielded, Non-Plenum rated
    • Tested to 650 MHz
    • Exceeds the Category 6 industry standards performance
    • 23 AWG solid bare copper insulated conductors
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Jacket Materials
    Additional Features
    Cable Type
    Packaging
    Price
    6NP4P24-S-BL-R-MOH-PV
    25054477
    Blue
    4
    1000 Foot Reel
    Flame-Retardant PVC
    $
    504
    .27
    1000 Ft
    /
    Reel
    25054477
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    Cable Type
    Packaging
    $
    504
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-S-BK-R-MOH-PV
    25281219
    Black
    4
    1000 Foot Reel
    Flame-Retardant PVC
    $
    504
    .27
    1000 Ft
    /
    Reel
    25281219
    Color
    Black
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    Cable Type
    Packaging
    $
    504
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-S-WH-R-MOH-PV
    25054476
    White
    4
    1000 Foot Reel
    Flame-Retardant PVC
    $
    504
    .27
    1000 Ft
    /
    Reel
    25054476
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    Cable Type
    Packaging
    $
    504
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-S-GN-R-MOH-PV
    25074478
    Green
    4
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    F/UTP
    1000 ft Reel
    $
    504
    .27
    1000 Ft
    /
    Reel
    25074478
    Color
    Green
    No. of Pairs
    4
    Package
    Jacket Materials
    Additional Features
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    $
    504
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-S-YL-R-MOH-PV
    25054480
    Yellow
    4
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    F/UTP
    1000 ft per Box
    $
    504
    .27
    1000 Ft
    /
    Reel
    25054480
    Color
    Yellow
    No. of Pairs
    4
    Package
    Jacket Materials
    Additional Features
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    Cable Type
    F/UTP
    Packaging
    1000 ft per Box
    $
    504
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-S-RD-R-MOH-PV
    25054478
    Red
    4
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    F/UTP
    1000 ft Reel
    $
    504
    .27
    1000 Ft
    /
    Reel
    25054478
    Color
    Red
    No. of Pairs
    4
    Package
    Jacket Materials
    Additional Features
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    $
    504
    .27
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054477 SKU, 25054477 ANALYTICS...
    Package
    1000 Foot Reel
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    Cable Type
    Packaging
    Price
    $
    504
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25281219 SKU, 25281219 ANALYTICS...
    Package
    1000 Foot Reel
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    Cable Type
    Packaging
    Price
    $
    504
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054476 SKU, 25054476 ANALYTICS...
    Package
    1000 Foot Reel
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    Cable Type
    Packaging
    Price
    $
    504
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25074478 SKU, 25074478 ANALYTICS...
    Package
    Jacket Materials
    Additional Features
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    Price
    $
    504
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054480 SKU, 25054480 ANALYTICS...
    Package
    Jacket Materials
    Additional Features
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    Cable Type
    F/UTP
    Packaging
    1000 ft per Box
    Price
    $
    504
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054478 SKU, 25054478 ANALYTICS...
    Package
    Jacket Materials
    Additional Features
    Isolator and Foil-Backed Shield Over the Cabled Core With a Drain Wire Under the Foil
    Cable Type
    F/UTP
    Packaging
    1000 ft Reel
    Price
    $
    504
    .27
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available