Mohawk 6P4P24-PK-P-MOH-AP AdvanceNet™ Cat 6 Plenum, Pink | Graybar Store
Mohawk - AdvanceNet™ Cat 6 Plenum, Pink - 6P4P24-PK-P-MOH-AP
+ / - Hover over image to Zoom
Other Views

    AdvanceNet™ Cat 6 Plenum, Pink

    Manufacturer: Mohawk
    Manufacturer #: 6P4P24-PK-P-MOH-AP
    SKU: 25275563
    $594.46
    Checking Pricing
         
    No. of Pairs:4
    Package:1000 Foot Box
    Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6P4P24-PK-P-MOH-AP
    • Color Pink
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pink AdvanceNet™ category 6 plenum 4-pair cable. Manufacturer's part number M57194B.
    • Plenum rated
    • 23 AWG
    • Sweep tested to 650 MHz
    • FEP, low-smoke PVC jacket