Mohawk Cat 6 Plenum Cable | Graybar Store
Mohawk - Cat 6 Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6 Plenum Cable

    Manufacturer: Mohawk
         

    Mohawk's AdvanceNet™ enhanced UTP Cat 6 cable exceeds the industry standard performance. This cable features a FlexWeb® and is characterized as a mid-grade Category 6 cable.

    • Plenum rated
    • 23 AWG
    • Sweep tested to 650 MHz
    • FEP, low-smoke PVC jacket
    See More >>
    • Manufacturer Mohawk
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Color
    Package
    Cable Type
    Packaging
    Price
    6P4P24-BL-P-MOH-AP
    99569206
    4
    Blue
    1000 Foot Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    99569206
    No. of Pairs
    4
    Color
    Blue
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-MOH-AP
    97221987
    4
    Blue
    1000 Foot Reel
    $
    594
    .46
    1000 Ft
    /
    Reel
    97221987
    No. of Pairs
    4
    Color
    Blue
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-MOH-AP
    99569207
    4
    Grey
    1000 Foot Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    99569207
    No. of Pairs
    4
    Color
    Grey
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-MOH-AP
    99881462
    4
    Orange
    1000 Foot Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    99881462
    No. of Pairs
    4
    Color
    Orange
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-MOH-AP
    99570632
    4
    Yellow
    1000 Foot Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    99570632
    No. of Pairs
    4
    Color
    Yellow
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-MOH-AP
    99881458
    4
    Green
    1000 Foot Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    99881458
    No. of Pairs
    4
    Color
    Green
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-R-MOH-AP
    98295928
    4
    Green
    1000 Foot Reel
    $
    594
    .46
    1000 Ft
    /
    Reel
    98295928
    No. of Pairs
    4
    Color
    Green
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-P-MOH-AP
    22083309
    4
    Red
    1000 Foot Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    22083309
    No. of Pairs
    4
    Color
    Red
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PK-P-MOH-AP
    25275563
    4
    Pink
    1000 Foot Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    25275563
    No. of Pairs
    4
    Color
    Pink
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    M58638
    25049624
    Red
    1000 ft per Box
    $
    676
    .82
    1000 Ft
    /
    Reel
    25049624
    No. of Pairs
    Color
    Red
    Package
    Cable Type
    Packaging
    1000 ft per Box
    $
    676
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-P-MOH-AP
    22067463
    4
    Violet
    UTP
    1000 ft Reel
    $
    594
    .46
    1000 Ft
    /
    Reel
    22067463
    No. of Pairs
    4
    Color
    Violet
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-S-MOH-AP
    99423419
    4
    Blue
    UTP
    1000 ft per Box
    $
    594
    .46
    1000 Ft
    /
    Reel
    99423419
    No. of Pairs
    4
    Color
    Blue
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-MOH-AP
    25041563
    4
    Black
    UTP
    1000 ft Reel
    $
    594
    .46
    1000 Ft
    /
    Reel
    25041563
    No. of Pairs
    4
    Color
    Black
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    594
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569206 SKU, 99569206 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221987 SKU, 97221987 ANALYTICS...
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569207 SKU, 99569207 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99881462 SKU, 99881462 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99570632 SKU, 99570632 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99881458 SKU, 99881458 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98295928 SKU, 98295928 ANALYTICS...
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22083309 SKU, 22083309 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25275563 SKU, 25275563 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049624 SKU, 25049624 ANALYTICS...
    Package
    Cable Type
    Packaging
    1000 ft per Box
    Price
    $
    676
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22067463 SKU, 22067463 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99423419 SKU, 99423419 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25041563 SKU, 25041563 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    594
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available