Mohawk 6NP4P24-RD-R-MOH-PV AdvanceNet™ Cat 6 Non-Plenum, Reel, Red | Graybar Store
Mohawk - AdvanceNet™ Cat 6 Non-Plenum, Reel, Red - 6NP4P24-RD-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    AdvanceNet™ Cat 6 Non-Plenum, Reel, Red

    Manufacturer: Mohawk
    Manufacturer #: 6NP4P24-RD-R-MOH-PV
    SKU: 98295913
    $299.66
    Checking Pricing
         
    No. of Pairs:4
    Package:1000 Foot Reel
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 6NP4P24-RD-R-MOH-PV
    • Color Red
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Red AdvanceNet™ category 6 non-plenum 4-pair cable. Manufacturer's part number M57207.
    • Non-Plenum rated
    • 23 AWG
    • Sweep tested to 650 MHz
    • PVC jacket