Fluke AT-7030 Advanced Wire Tracer Kit | Graybar Store
Fluke - Advanced Wire Tracer Kit - AT-7030
+ / - Hover over image to Zoom
Other Views

    Advanced Wire Tracer Kit

    Manufacturer: Fluke
    Manufacturer #: AT-7030
    SKU: 25681794
    $1,938.72
    Checking Pricing
         
    Power Source:7.2 V Lithium-Ion Battery V
    Display Type:TFT LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AT-7030
    • Display Type TFT LCD
    • Power Source 7.2 V Lithium-Ion Battery V
    • For Use With Amprobe AT-7030 Advanced Wire Tracer Kit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Amprobe® Advanced Wire Tracer Kit, Power Source: 7.2 V Lithium-Ion Battery V, Display Type: TFT LCD, For Use With: Amprobe AT-7030 Advanced Wire Tracer Kit