Square D (Schneider Electric) XBTGT5340 Advanced Touchscreen Panel | Graybar Store
Square D (Schneider Electric) - Advanced Touchscreen Panel - XBTGT5340
+ / - Hover over image to Zoom
Other Views

    Advanced Touchscreen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XBTGT5340
    SKU: 25109706
    $5,831.53
    Checking Pricing
         
    Packaging:1 Each
    Rating:187.5 kbit/s
    Size:10.4 Display in
    Voltage Rating:24 V DC
    Width (mm):270.5 mm
    Depth:57 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XBTGT5340
    • Size 10.4 Display in
    • Depth 57 mm
    • Height 212.5 mm
    • Rating 187.5 kbit/s
    • Width (mm) 270.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magelis™ Advanced Touchscreen Panel, Packaging: 1, Height: 212.5 mm, Size: 10.4 Display in, Voltage Rating: 24 V DC
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options