Bussmann (Eaton) JJS-3 LIMITRON™ JJS Series Class T 3A 600V Very Fast Acting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ JJS Series Class T 3A 600V Very Fast Acting Current Limiting Fuse - JJS-3
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ JJS Series Class T 3A 600V Very Fast Acting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJS-3
    SKU: 88051710
    $33.08
    Checking Pricing
         
    Amps:3A
    Voltage Rating:600 V AC
    Interrupt Rating:200 (RMS Symmetrical) kA
    Class:T
    Standard:CE; CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJS-3
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • Amps 3A
    • Fuse Dimension 1 Dia x 2.75 L in
    • Fuse Type Current Limiting; Fast-Acting
    • Voltage Rating 600 V AC
    Product Overview:
    Eaton® JJS Limitron™ Advanced Protection Fast Acting Fuse, Amps: 3 A, Voltage Rating: 600 V AC, CE; CSA Certified; UL Listed, Fuse Type: Current Limiting; Fast Acting, Fuse Dimension: 0.41 Dia x 0.88 L in