Viking Electronics C-2000B Advanced Door/Gate Entry Phone Controller | Graybar Store
Viking Electronics - Advanced Door/Gate Entry Phone Controller - C-2000B
+ / - Hover over image to Zoom
Other Views

    Advanced Door/Gate Entry Phone Controller

    Manufacturer: Viking Electronics
    Manufacturer #: C-2000B
    SKU: 25236890
    $359.58
    Checking Pricing
         
    Dimensions:8.25 x 6.25 x 1.75 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # C-2000B
    • Dimensions 8.25 x 6.25 x 1.75 inches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Door or gate entry phone controller.
    • Add one to four entry phones to your standard home or office phones to provide
    • Door communication
    • Door entry Gate entry Keyless entry
    • Provide commercial or residential security via two-way handsfree communication at the door and gate
    • Connects in series with a single phone line or to a phone systems unused line input (loop start trunk input)