Viking Electronics CTG-2 Advanced Clock Controlled Tone Generator | Graybar Store
Viking Electronics - Advanced Clock Controlled Tone Generator - CTG-2
+ / - Hover over image to Zoom
Other Views

    Advanced Clock Controlled Tone Generator

    Manufacturer: Viking Electronics
    Manufacturer #: CTG-2
    SKU: 25311719
    $1,250.13
    Checking Pricing
         
    Dimensions (Inches):8 x 4 x 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # CTG-2
    • Dimensions (Inches) 8 x 4 x 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clock tone/messenger generator. Programmable atomic clock synchronization; Non-volatile memory with 4 hour clock back up; Factory loaded with school and factory tones. Size- 8 x 4 x 12 inches.
    4 programmable trigger inputs which are ideal for triggering emergency alert tones/messages to indicate fire evacuation severe weather lock down all clear or can be used in store castor applications for customer service required announcements etc.