Fluke FLUKE-BT521 Advanced Battery Analyzer | Graybar Store
Fluke - Advanced Battery Analyzer - FLUKE-BT521
+ / - Hover over image to Zoom
Other Views

    Advanced Battery Analyzer

    Manufacturer: Fluke
    Manufacturer #: FLUKE-BT521
    SKU: 25666913
    $4,591.83
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Rating:600 V Cat IV; CE Certified; cULus Listed
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-BT521
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    • Rating 600 V Cat IV; CE Certified; cULus Listed
    • For Use With Fluke BT521 Advanced Battery Analyzer
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    500 Advanced Battery Analyzer, Rating: 600 V Cat IV, LCD Display, Kit includes test pin set, lead set, current clamp, li-ion battery, charger, cables, straps, software, carrying case, spare fuses, calibration resistor
    Kit includes
    • Battery analyzer
    • 4-wire test pin (set)
    • BTL10 Basic Test Lead (set)
    • TL175 TwistGuard™ Test Leads with adapter
    • BTL21 Intelligent Test Probe Set, with extender and temperature sensor
    • i410 AC/DC Current Clamp
    • BP500 lithium-ion battery
    • BC500 AC charger
    • mini-USB cable
    • Shoulder strap
    • Belt strap
    • Magnetic hanging strap
    • FlukeView® Battery Management Software
    • Soft carrying case
    • Spare fuses (2)
    • Battery tags
    • Zero Ohm Calibration Resistor