Brady 71545 Admittance Sign | Graybar Store
Brady - Admittance Sign - 71545
+ / - Hover over image to Zoom
Other Views

    Admittance Sign

    Manufacturer: Brady
    Manufacturer #: 71545
    SKU: 88039299
    $26.48
    Checking Pricing
         
    Color:Black/Red on White
    Width (Inches):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 71545
    • Color Black/Red on White
    • Materials Premium Fiberglass
    • Width (Inches) 14
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Admittance Sign, Black/Red/White, Premium Fiberglass, Width Inches: 14 in