Klein Tools 507-6 Adjustable Wrenches - High Capacity | Graybar Store
Klein Tools - Adjustable Wrenches - High Capacity - 507-6
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrenches - High Capacity

    Manufacturer: Klein Tools
    Manufacturer #: 507-6
    SKU: 90015410
    $25.18
    Checking Pricing
         
    Tool Application:Adjustable Wrenches - High Capacity
    Overall Length (Inches):6-3/8
    Jaw Capacity (Inches):15/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 507-6
    • Handle Material High-Polish Chrome
    • Jaw Capacity (Inches) 15/16
    • Materials Alloy Steel
    • Overall Length (Inches) 6-3/8
    • Tool Application Adjustable Wrenches - High Capacity
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Adjustable Wrenches - High Capacity is 6-3/8 inches long with 15/16 inch capacity.
    6'' Adjustable Wrench Extra-Capacity, Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.