Klein Tools 507-8 Adjustable Wrenches - High Capacity | Graybar Store
Klein Tools - Adjustable Wrenches - High Capacity - 507-8
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrenches - High Capacity

    Manufacturer: Klein Tools
    Manufacturer #: 507-8
    SKU: 89052679
    $27.31
    Checking Pricing
         
    Tool Application:Adjustable Wrenches - High Capacity
    Overall Length (Inches):8-1/8
    Jaw Capacity (Inches):1-1/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 507-8
    • Handle Material High-Polish Chrome
    • Jaw Capacity (Inches) 1-1/8
    • Materials Alloy Steel
    • Overall Length (Inches) 8-1/8
    • Tool Application Adjustable Wrenches - High Capacity
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Adjustable Wrenches - High Capacity is 8-1/8 inches long with 1-1/8 inch capacity.
    8'' Adjustable Wrench Extra-Capacity, Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.