Klein Tools D506-4 Adjustable Wrench with Plastic Dipped Handle | Graybar Store
Klein Tools - Adjustable Wrench with Plastic Dipped Handle - D506-4
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench with Plastic Dipped Handle

    Manufacturer: Klein Tools
    Manufacturer #: D506-4
    SKU: 88154166
    $24.04
    Checking Pricing
         
    Tool Application:Precision-machined jaws are individually chosen and assembled by hand for smooth operation
    Overall Length (Inches):4-1/2
    Jaw Capacity (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D506-4
    • Handle Material Plastic
    • Jaw Capacity (Inches) 1/2
    • Materials Alloy Steel
    • Overall Length (Inches) 4-1/2
    • Tool Application Precision-machined jaws are individually chosen and assembled by hand for smooth operation
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Adjustable Wrench with Plastic Dipped Handle is 4-1/2 inches long with 1/2 inch jaw capacity.
    4'' Adjustable Wrench Plastic Dipped, Plastic-dipped handles for added comfort.