Klein Tools D509-8 Adjustable Wrench with Extra-Wide Jaw | Graybar Store
Klein Tools - Adjustable Wrench with Extra-Wide Jaw - D509-8
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench with Extra-Wide Jaw

    Manufacturer: Klein Tools
    Manufacturer #: D509-8
    SKU: 25480900
    $37.20
    Checking Pricing
         
    Tool Application:Greater Capacity in Tight Spaces
    Overall Length (Inches):8-1/2
    Jaw Capacity (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D509-8
    • Handle Material Plastic
    • Jaw Capacity (Inches) 1-1/2
    • Materials Alloy Steel
    • Overall Length (Inches) 8-1/2
    • Tool Application Greater Capacity in Tight Spaces
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Adjustable Wrench with Extra-Wide Jaw is 8-1/2 inches long with 1-1/2 inch jaw capacity.
    Adjustable Wrench, Extra-Wide Jaw, 8'', 1-1/2'' (38 mm) jaw has the same capacity as a standard 12'' (305 mm) wrench