Klein Tools 507-10 Adjustable Wrench, High Capacity, 10-1/8 in. L, 1-5/16 in. Capacity | Graybar Store
Klein Tools - Adjustable Wrench, High Capacity, 10-1/8 in. L, 1-5/16 in. Capacity - 507-10
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench, High Capacity, 10-1/8 in. L, 1-5/16 in. Capacity

    Manufacturer: Klein Tools
    Manufacturer #: 507-10
    SKU: 92072968
    $39.40
    Checking Pricing
         
    Overall Length (Inches):10.125
    Capacity:1 to 5/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 507-10
    • Capacity 1 to 5/16 in
    • Handle Material High-Polish Chrome
    • Materials Alloy Steel
    • Overall Length (Inches) 10.125
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Adjustable Wrench, Overall Length (Inches): 10.125 in, Capacity: 1 to 5/16 in
    10'' Adjustable Wrench Extra-Capacity, Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.