ORS Nasco 577-708L Clik-Stop® Adjustable Wrench, 8 in. | Graybar Store
ORS Nasco - Clik-Stop® Adjustable Wrench, 8 in. - 577-708L
+ / - Hover over image to Zoom
Other Views

    Clik-Stop® Adjustable Wrench, 8 in.

    Manufacturer: ORS Nasco
    Manufacturer #: 577-708L
    SKU: 25521485
    $21.67
    Checking Pricing
         
    Overall Length (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 577-708L
    • Finish Chrome
    • Materials Forged Alloy Steel
    • Overall Length (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Proto® Satin Clik-Stop® Adjustable Wrench, Overall Length (Inches): 8 in