ORS Nasco 577-704G Adjustable Wrench, Grip Handle, 4 in. | Graybar Store
ORS Nasco - Adjustable Wrench, Grip Handle, 4 in. - 577-704G
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench, Grip Handle, 4 in.

    Manufacturer: ORS Nasco
    Manufacturer #: 577-704G
    SKU: 25521478
    $19.32
    Checking Pricing
         
    Overall Length (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 577-704G
    • Overall Length (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Proto® Adjustable Wrench, Overall Length (Inches): 4 in