Salisbury S24806 Adjustable Wrench, Insulated, 6 in. | Graybar Store
Salisbury - Adjustable Wrench, Insulated, 6 in. - S24806
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench, Insulated, 6 in.

    Manufacturer: Salisbury
    Manufacturer #: S24806
    SKU: 25394983
    $65.02
    Checking Pricing
         
    Length (Inches):6.0
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # S24806
    • Handle Material Insulated
    • Overall Length (Inches) 6
    • Length (Inches) 6.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Adjustable Wrench, Length (Inches): 6, Overall Length (Inches): 6 in