Klein Tools 1004 Wire Stripper/Cutter, Spring-Loaded | Graybar Store
Klein Tools - Wire Stripper/Cutter, Spring-Loaded - 1004
+ / - Hover over image to Zoom
Other Views

    Wire Stripper/Cutter, Spring-Loaded

    Manufacturer: Klein Tools
    Manufacturer #: 1004
    SKU: 88152430
    $11.08
    Checking Pricing
         
    Capacity:26 to 12 AWG
    Additional Features:Includes Hold Open Spring
    Overall Length (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1004
    • Additional Features Includes Hold Open Spring
    • Capacity 26 to 12 AWG
    Product Overview:
    Cuts, strips, and loops 12 - 26 AWG solid & stranded (2.5 - 0.14 mm2)