Cablofil (Legrand) APR-2 Adjustable Ring | Graybar Store
Cablofil (Legrand) - Adjustable Ring - APR-2
+ / - Hover over image to Zoom
Other Views

    Adjustable Ring

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: APR-2
    SKU: 25082329
    $5.07
    Checking Pricing
         
    Box Style:Double-Gang
    Raised (Inches):5/8 to 1-1/2 in
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # APR-2
    • Box Style Double-Gang
    • Raised (Inches) 5/8 to 1-1/2 in
    • Material Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cablofil® ARP Adjustable Ring, Galvanized Steel, Box Style: Double-Gang