Chatsworth Vented Shelf, Adjustable 4-Post Rack | Graybar Store
Chatsworth - Vented Shelf, Adjustable 4-Post Rack
+ / - Hover over image to Zoom
Other Views

    Vented Shelf, Adjustable 4-Post Rack

    Manufacturer: Chatsworth
         

    Shelf has adjustable depth rear mounting brackets and can support 200 pounds of equipment.

    • Manufacturer Chatsworth
    • Type Vented Shelf
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Rack Units
    Use With
    Mounting Type
    Width (Inches)
    Material
    Price
    15255-703
    25093416
    1 in.
    Black
    29.53 to 35.43
    1
    Adjustable QuadraRack; Adjustable ServerRack
    Rack Mount
    19 in.
    Steel
    $
    174
    .86
    /
    EA
    25093416
    Height (Inches)
    1 in.
    Color
    Black
    Depth (Inches)
    29.53 to 35.43
    Rack Units
    1
    Use With
    Adjustable QuadraRack; Adjustable ServerRack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Steel
    $
    174
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15255-702
    25093413
    1 in.
    Black
    22.64 to 28.54
    1
    Adjustable QuadraRack; Adjustable ServerRack
    Rack Mount
    19 in.
    Steel
    $
    167
    .25
    /
    EA
    25093413
    Height (Inches)
    1 in.
    Color
    Black
    Depth (Inches)
    22.64 to 28.54
    Rack Units
    1
    Use With
    Adjustable QuadraRack; Adjustable ServerRack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Steel
    $
    167
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093416 SKU, 25093416 ANALYTICS...
    Depth (Inches)
    29.53 to 35.43
    Rack Units
    1
    Use With
    Adjustable QuadraRack; Adjustable ServerRack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Steel
    Price
    $
    174
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093413 SKU, 25093413 ANALYTICS...
    Depth (Inches)
    22.64 to 28.54
    Rack Units
    1
    Use With
    Adjustable QuadraRack; Adjustable ServerRack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Steel
    Price
    $
    167
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available