Chatsworth 15254-715 QuadraRack® Adjustable Rail Network Rack, 4-Post, Square-Punched, 35.43 to 41.33 in., Black, 51 RU | Graybar Store
Chatsworth - QuadraRack® Adjustable Rail Network Rack, 4-Post, Square-Punched, 35.43 to 41.33 in., Black, 51 RU - 15254-715
+ / - Hover over image to Zoom
Other Views

    QuadraRack® Adjustable Rail Network Rack, 4-Post, Square-Punched, 35.43 to 41.33 in., Black, 51 RU

    Manufacturer: Chatsworth
    Manufacturer #: 15254-715
    SKU: 25438828
    $1,095.85
    Checking Pricing
         
    Width (Inches):23.6 in.
    Color:Black
    Height (Inches):96 in.
    Rack Units:51
    Depth (Inches):35.43 in.
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15254-715
    • Color Black
    • Mounting Style Rack Mount
    • Type Adjustable Rail ServerRack
    • Rack Units 51
    • Brand QuadraRack
    • Depth (Inches) 35.43 in.
    • Height (Inches) 96 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 23.6 in.
    • Includes (2) Front, Rear Mounting Rails; (2) Mounting Frames; (4) Horizontal Braces; (50) #12-24 Cage Nuts; (50) #12-24 Screws; 7U Cable Guide; Antioxidant Joint Compound; Cable Tray; Terminal Block
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuadraRack® Adjustable Rail, Width (Inches): 23.6 in, Height (Inches): 96 in, Black, Rack Units: 51, #12-24