Chatsworth 12407-719 Seismic Kit, Adjustable, Rack, Black, 19 in. | Graybar Store
Chatsworth - Seismic Kit, Adjustable, Rack, Black, 19 in. - 12407-719
+ / - Hover over image to Zoom
Other Views

    Seismic Kit, Adjustable, Rack, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12407-719
    SKU: 22025516
    $200.56
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Depth (Inches):24 to 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12407-719
    • Color Black
    • Depth (Inches) 24 to 36 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12407 Adjustable Rack Bracing Kit, Black, Width (Inches): 19 in