Chatsworth 15212-701 ServerRack Network Rack, Adjustable, 4-Post, Square Punch Hole, 22.64 to 28.54 in. Channel, Black, 38 RU | Graybar Store
Chatsworth - ServerRack Network Rack, Adjustable, 4-Post, Square Punch Hole, 22.64 to 28.54 in. Channel, Black, 38 RU - 15212-701
+ / - Hover over image to Zoom
Other Views

    ServerRack Network Rack, Adjustable, 4-Post, Square Punch Hole, 22.64 to 28.54 in. Channel, Black, 38 RU

    Manufacturer: Chatsworth
    Manufacturer #: 15212-701
    SKU: 25093451
    $637.70
    Checking Pricing
         
    Rack Units:38
    Height (Inches):72 in.
    Width (Inches):19 in.
    Color:Black
    Mounting Hole Type:#12-24
    Channel Dimensions (Inches):22.64 to 28.54 in.
    Depth (Inches):22.85 to 28.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15212-701
    • Color Black
    • Mounting Style Rack Mount
    • Type Adjustable ServerRack
    • Rack Units 38
    • Channel Dimensions (Inches) 22.64 to 28.54 in.
    • Depth (Inches) 22.85 to 28.75
    • Height (Inches) 72 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Screws; Two Mounting Hole Ground Terminal Block
    • Country of Origin US - USA
    Product Overview:
    QuadraRack® Adjustable Rack, Width (Inches): 19 in, Height (Inches): 72 in, Black, Rack Units: 38, #12-24