Chatsworth 15215-703 QuadraRack® Network Rack, Adjustable, 4-Post, #12-24 Threaded Hole, 15.75 to 21.65 in. Channel, Black, 45 RU | Graybar Store
Chatsworth - QuadraRack® Network Rack, Adjustable, 4-Post, #12-24 Threaded Hole, 15.75 to 21.65 in. Channel, Black, 45 RU - 15215-703
+ / - Hover over image to Zoom
Other Views

    QuadraRack® Network Rack, Adjustable, 4-Post, #12-24 Threaded Hole, 15.75 to 21.65 in. Channel, Black, 45 RU

    Manufacturer: Chatsworth
    Manufacturer #: 15215-703
    SKU: 25093338
    $610.91
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Color:Black
    Mounting Hole Type:#12-24
    Channel Dimensions (Inches):15.75 to 21.65 in.
    Depth (Inches):15.96 to 21.86
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15215-703
    • Color Black
    • Mounting Style Rack Mount
    • Type Adjustable ServerRack
    • Rack Units 45
    • Channel Dimensions (Inches) 15.75 to 21.65 in.
    • Depth (Inches) 15.96 to 21.86
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19 in.
    • Includes (50) #12-24 Screws; Two Mounting Hole Ground Terminal Block
    Product Overview:
    CPI® Adjustable Rack, Width (Inches): 19 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24