Arlington FLBAR101BR Adjustable Plastic Floor Box, Rectangular, Round Metallic Covers, New Floors | Graybar Store
Arlington - Adjustable Plastic Floor Box, Rectangular, Round Metallic Covers, New Floors - FLBAR101BR
+ / - Hover over image to Zoom
Other Views

    Adjustable Plastic Floor Box, Rectangular, Round Metallic Covers, New Floors

    Manufacturer: Arlington
    Manufacturer #: FLBAR101BR
    SKU: 25450957
    $29.34
    Checking Pricing
         
    Accommodates:Adjustable Non-Metallic Floor Box
    Additional Features:Cover Gasket; Flip Lids; Thread Plugs
    Mounting Position:5.8 x 4.031 in
    Side Knockouts (Inches):1
    No. of Hubs:4.031 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLBAR101BR
    • Accommodates Adjustable Non-Metallic Floor Box
    • Additional Features Cover Gasket; Flip Lids; Thread Plugs
    • Mounting Position 5.8 x 4.031 in
    • No. of Hubs 4.031 in
    • Side Knockouts (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Adjustable Non-Metallic Floor Box, Depth: 4.031 in, Opening: 2, Size: 5.8 L x 4.031 H in, Plastic, No. of Gangs: 1