Arlington FLBA101MB Adjustable Plastic Floor Box, Rectangular, Rectangular Metallic Covers | Graybar Store
Arlington - Adjustable Plastic Floor Box, Rectangular, Rectangular Metallic Covers - FLBA101MB
+ / - Hover over image to Zoom
Other Views

    Adjustable Plastic Floor Box, Rectangular, Rectangular Metallic Covers

    Manufacturer: Arlington
    Manufacturer #: FLBA101MB
    SKU: 25567196
    $109.44
    Checking Pricing
         
    Accommodates:Adjustable Floor Boxes With Metallic Cover
    Additional Features:Cover Gasket; Flip Lids; Thread Plugs
    Mounting Position:5.155 x 4.250 x 4.031 in
    Side Knockouts (Inches):1
    No. of Hubs:4.031 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLBA101MB
    • Accommodates Adjustable Floor Boxes With Metallic Cover
    • Additional Features Cover Gasket; Flip Lids; Thread Plugs
    • Mounting Position 5.155 x 4.250 x 4.031 in
    • No. of Hubs 4.031 in
    • Side Knockouts (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Non-metallic adjustable floor box with brass metallic cover and threaded plugs, fits most floor heights up to 2 inches thick.