Chatsworth 11245-719 Adjustable Monitor Shelf, Aluminum, 19 in. Rack, Black | Graybar Store
Chatsworth - Adjustable Monitor Shelf, Aluminum, 19 in. Rack, Black - 11245-719
+ / - Hover over image to Zoom
Other Views

    Adjustable Monitor Shelf, Aluminum, 19 in. Rack, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11245-719
    SKU: 96045531
    $218.82
    Checking Pricing
         
    Height (Inches):3.75 in.
    Color:Black
    Depth (Inches):18.1 in.
    Rack Units:3
    Use With:19 in Rack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11245-719
    • Color Black
    • Type Monitor Shelf
    • Rack Units 3
    • Depth (Inches) 18.1 in.
    • Height (Inches) 3.75 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Use With 19 in Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Adjustable Monitor Shelf, Black, Aluminum, Rack Units: 3, Width (Inches): 19 in