Chatsworth Adjustable Monitor Shelf, Aluminum | Graybar Store
Chatsworth - Adjustable Monitor Shelf, Aluminum
+ / - Hover over image to Zoom
Other Views

    Adjustable Monitor Shelf, Aluminum

    Manufacturer: Chatsworth
         

    Adjustable monitor shelf is convenient for computer monitors or any equipment at any rack position.

    • Manufacturer Chatsworth
    • Type Monitor Shelf
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Rack Units
    Use With
    Mounting Type
    Width (Inches)
    Material
    Price
    11245-519
    95020176
    3.75 in.
    Transparent
    18.1
    3
    19 in Rack
    Rack Mount
    19 in.
    Aluminum
    $
    218
    .82
    /
    EA
    95020176
    Height (Inches)
    3.75 in.
    Color
    Transparent
    Depth (Inches)
    18.1
    Rack Units
    3
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    $
    218
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11245-719
    96045531
    3.75 in.
    Black
    18.1
    3
    19 in Rack
    Rack Mount
    19 in.
    Aluminum
    $
    218
    .82
    /
    EA
    96045531
    Height (Inches)
    3.75 in.
    Color
    Black
    Depth (Inches)
    18.1
    Rack Units
    3
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    $
    218
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95020176 SKU, 95020176 ANALYTICS...
    Depth (Inches)
    18.1
    Rack Units
    3
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    Price
    $
    218
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96045531 SKU, 96045531 ANALYTICS...
    Depth (Inches)
    18.1
    Rack Units
    3
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    Price
    $
    218
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available