Square D (Schneider Electric) 9007HA1 Adjustable Length Non-Bendable Limit Switch Oil-Impregnated Sintered Iron Lever Arm 1/4 in. W x 5/8 in. Dia. | Graybar Store
Square D (Schneider Electric) - Adjustable Length Non-Bendable Limit Switch Oil-Impregnated Sintered Iron Lever Arm 1/4 in. W x 5/8 in. Dia. - 9007HA1
+ / - Hover over image to Zoom
Other Views

    Adjustable Length Non-Bendable Limit Switch Oil-Impregnated Sintered Iron Lever Arm 1/4 in. W x 5/8 in. Dia.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007HA1
    SKU: 88249223
    $38.47
    Checking Pricing
         
    Roller Size (Inches):1/4 W x 5/8 Dia.
    Additional Options:Non-Bendable
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007HA1
    • Additional Options Non-Bendable
    • Additional Features Standard
    • Roller Size (Inches) 1/4 W x 5/8 Dia.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Oil-impregnated sintered iron limit switch lever arm with adjustable arm length 7/8 to 4 inches non-bendable, standard roller size 1/4 in. W x 5/8 in. diameter.
    • Commonly used lever arm
    • Arm length adjustable from 7/8 in. to 4 in.
    • With Roller