Square D (Schneider Electric) 9007HA26 Adjustable Length Bendable Limit Switch Nylon Lever Arm 1/4 in. W x 2 in. Dia. | Graybar Store
Square D (Schneider Electric) - Adjustable Length Bendable Limit Switch Nylon Lever Arm 1/4 in. W x 2 in. Dia. - 9007HA26
+ / - Hover over image to Zoom
Other Views

    Adjustable Length Bendable Limit Switch Nylon Lever Arm 1/4 in. W x 2 in. Dia.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007HA26
    SKU: 88249230
    $75.61
    Checking Pricing
         
    Roller Size (Inches):1/4 W x 2 Dia.
    Additional Options:Bendable
    Additional Features:Nylon
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007HA26
    • Additional Options Bendable
    • Additional Features Nylon
    • Roller Size (Inches) 1/4 W x 2 Dia.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit switch lever arm with adjustable arm length 7/8 to 4 inches non-bendable, nylon roller size 1/4 in. W x 2 in. diameter.
    • Arm length adjustable from 7/8 in. to 4 in.
    • With Roller