Panduit Adjustable Ladder QuikLock™ Bracket | Graybar Store
Panduit - Adjustable Ladder QuikLock™ Bracket
+ / - Hover over image to Zoom
Other Views

    Adjustable Ladder QuikLock™ Bracket

    Manufacturer: Panduit
         

    Used to support the 6x4 and 4x4 systems attaching to any 3/8" (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail.

    • Manufacturer Panduit
    • Application Data Centers; Fiber Optic Cables; High Performance Copper Cables
    • Type Ladder Rack
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Length
    Use With
    Color
    Price
    FR6LRB
    99702014
    4.55
    2 W x 9.43 L x 4.55 H in
    9.43 in.
    4 x 4 Systems; 6 x 4 Systems
    Black
    $
    42
    .99
    /
    EA
    99702014
    Height (Inches)
    4.55
    Dimensions
    2 W x 9.43 L x 4.55 H in
    Length
    9.43 in.
    Use With
    4 x 4 Systems; 6 x 4 Systems
    Color
    Black
    $
    42
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FR6ALB
    99702020
    12.92
    2.26 D x 11.76 L x 12.92 H in
    11.76 in.
    4 x 4 Systems; 6 x 4 Systems
    Black
    $
    61
    .56
    /
    EA
    99702020
    Height (Inches)
    12.92
    Dimensions
    2.26 D x 11.76 L x 12.92 H in
    Length
    11.76 in.
    Use With
    4 x 4 Systems; 6 x 4 Systems
    Color
    Black
    $
    61
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702014 SKU, 99702014 ANALYTICS...
    Length
    9.43 in.
    Use With
    4 x 4 Systems; 6 x 4 Systems
    Color
    Black
    Price
    $
    42
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702020 SKU, 99702020 ANALYTICS...
    Length
    11.76 in.
    Use With
    4 x 4 Systems; 6 x 4 Systems
    Color
    Black
    Price
    $
    61
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available