Panduit FR6ALB Adjustable Ladder Bracket | Graybar Store
Panduit - Adjustable Ladder Bracket - FR6ALB
+ / - Hover over image to Zoom
Other Views

    Adjustable Ladder Bracket

    Manufacturer: Panduit
    Manufacturer #: FR6ALB
    SKU: 99702020
    $61.56
    Checking Pricing
         
    Height (Inches):12.92
    Dimensions:2.26 D x 11.76 L x 12.92 H in
    Length:11.76 in.
    Use With:4 x 4 Systems; 6 x 4 Systems
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6ALB
    • Color Black
    • Dimensions 2.26 D x 11.76 L x 12.92 H in
    • Application Data Centers; Fiber Optic Cables; High Performance Copper Cables
    • Type Ladder Rack
    • Height (Inches) 12.92
    Product Overview:
    QuikLock™ Adjustable Ladder Bracket, Steel, Black, Dimensions: 2.26 D x 11.76 L x 12.92 H in