Chatsworth 10616-001 Adjustable Junction Splice Kit Steel | Graybar Store
Chatsworth - Adjustable Junction Splice Kit Steel - 10616-001
+ / - Hover over image to Zoom
Other Views

    Adjustable Junction Splice Kit Steel

    Manufacturer: Chatsworth
    Manufacturer #: 10616-001
    SKU: 88316038
    $70.95
    Checking Pricing
         
    Package Quantity:1 Each
    Thread Size:3/8-16 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10616-001
    • Material Finish Gold
    • Package Quantity 1 Each
    • Thread Size 3/8-16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Adjustable Junction Splice Kit, Steel, Gold Chem, Thread Size: 3/8-16, Package Quantity: 1 Each