Klein Tools 3239 Adjustable-Head Construction Wrenches | Graybar Store
Klein Tools - Adjustable-Head Construction Wrenches - 3239
+ / - Hover over image to Zoom
Other Views

    Adjustable-Head Construction Wrenches

    Manufacturer: Klein Tools
    Manufacturer #: 3239
    SKU: 88152748
    $82.38
    Checking Pricing
         
    Tool Application:Adjustable to Size Needed
    Overall Length (Inches):16
    Jaw Capacity (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 3239
    • Handle Material Alloy Steel
    • Jaw Capacity (Inches) 1-1/2
    • Materials Alloy Steel
    • Overall Length (Inches) 16
    • Tool Application Adjustable to Size Needed
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Adjustable-Head Construction Wrench has a maximum size capacity of 1-1/2 Inch.
    16'' Adjustable-Head Construction Wrench, Versatile wrench fits all nuts and bolts to 1-1/2'' (38 mm).