Erico TEB6XT Adjustable Far-Side Box Support, Steel, Wood or Metal 6 in. Deep Stud Walls | Graybar Store
Erico - Adjustable Far-Side Box Support, Steel, Wood or Metal 6 in. Deep Stud Walls - TEB6XT
+ / - Hover over image to Zoom
Other Views

    Adjustable Far-Side Box Support, Steel, Wood or Metal 6 in. Deep Stud Walls

    Manufacturer: Erico
    Manufacturer #: TEB6XT
    SKU: 25279474
    $0.64
    Checking Pricing
         
    Packaging:100 per Pack
    Stud Size (Inches):6 (Stud Wall Depth) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TEB6XT
    • Stud Size (Inches) 6 (Stud Wall Depth) in
    • Material Steel
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® Cable Box Bracket, Packaging: 100 per Pack, Steel, Stud Size (Inches): 6 (Stud Wall Depth) in