Erico 766 Adjustable Far Side Box Support, 4 or 4-11/16 in. Boxes, Metal or Wood Studs | Graybar Store
Erico - Adjustable Far Side Box Support, 4 or 4-11/16 in. Boxes, Metal or Wood Studs - 766
+ / - Hover over image to Zoom
Other Views

    Adjustable Far Side Box Support, 4 or 4-11/16 in. Boxes, Metal or Wood Studs

    Manufacturer: Erico
    Manufacturer #: 766
    SKU: 88091833
    $0.59
    Checking Pricing
         
    Depth:1-1/2 to 2-1/8 in.
    Packaging:100 per Pack
    Stud Size (Inches):2-1/2 in; 3-5/8 in; 4 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 766
    • Depth 1-1/2 to 2-1/8 in.
    • Stud Size (Inches) 2-1/2 in; 3-5/8 in; 4 in
    • Material Steel
    • Packaging 100 per Pack
    • Country of Origin US - USA
    Product Overview:
    CADDY® Adjustable Far-Side Box Support, Packaging: 100 per Pack, Steel, Stud Size (Inches): 2-1/2 in; 3-5/8 in; 4 in