Erico 766PM Adjustable Far-Side Box Support | Graybar Store
Erico - Adjustable Far-Side Box Support - 766PM
+ / - Hover over image to Zoom
Other Views

    Adjustable Far-Side Box Support

    Manufacturer: Erico
    Manufacturer #: 766PM
    SKU: 25279472
    $0.70
    Checking Pricing
         
    Color:Yellow
    Depth:1-1/2 in.
    Packaging:100 per Pack
    Stud Size (Inches):2-1/2 in. to 6 in.
    Material:Acrylonitrile Butadiene Styrene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 766PM
    • Color Yellow
    • Depth 1-1/2 in.
    • Stud Size (Inches) 2-1/2 in. to 6 in.
    • Material Acrylonitrile Butadiene Styrene
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® Adjustable Far-Side Box Support, Packaging: 100 per Pack, Acrylonitrile Butadiene Styrene, Stud Size (Inches): 2-1/2 in; 3-1/2 in; 3-5/8 in; 4 in; 5-1/2 in; 6 (Stud Wall Depth) in
    Provides far side electrical box support in various stud wall depths. No adjustment needed in a 3-5/8 in. wall. Can be stacked or trimmed for any stud wall depth.