Ortronics (Legrand) OR-ESV-19-FDR2732 Adjustable Equipment Shelf, Vented, 27 to 32 in. | Graybar Store
Ortronics (Legrand) - Adjustable Equipment Shelf, Vented, 27 to 32 in. - OR-ESV-19-FDR2732
+ / - Hover over image to Zoom
Other Views

    Adjustable Equipment Shelf, Vented, 27 to 32 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-ESV-19-FDR2732
    SKU: 99559813
    $158.59
    Checking Pricing
         
    Height (Inches):3.34 in.
    Color:Black
    Depth (Inches):27 to 32 in.
    Mounting Type:Rack Mount
    Width (Inches):17.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-ESV-19-FDR2732
    • Color Black
    • Type Vented Shelf
    • Depth (Inches) 27 to 32 in.
    • Height (Inches) 3.34 in.
    • Mounting Type Rack Mount
    • Width (Inches) 17.5 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Adjustable Equipment Shelf, Black, Steel, Width (Inches): 17.5 in