Ortronics (Legrand) OR-19-84-T4SDA2132 Network Rack, Dual, Adjustable, Black, 84 H to 21 to 32 in. D | Graybar Store
Ortronics (Legrand) - Network Rack, Dual, Adjustable, Black, 84 H to 21 to 32 in. D - OR-19-84-T4SDA2132
+ / - Hover over image to Zoom
Other Views

    Network Rack, Dual, Adjustable, Black, 84 H to 21 to 32 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-84-T4SDA2132
    SKU: 25210861
    $518.15
    Checking Pricing
         
    Width (Inches):20.19 in.
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
    Depth (Inches):21 to 32 in.
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-84-T4SDA2132
    • Color Black
    • Mounting Style Floor or Wall Mount
    • Type Adjustable Dual Equipment Rack
    • Rack Units 45
    • Depth (Inches) 21 to 32 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 20.19 in.
    • Includes Black Cross-Recessed Panels; Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Standard EIA Adjustable Dual Equipment Rack, Width (Inches): 20.19 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24