Square D (Schneider Electric) 9012GAW4 Adjustable Differential SPDT Pressure Switch with Decreasing Pressure 1.5-75psig | Graybar Store
Square D (Schneider Electric) - Adjustable Differential SPDT Pressure Switch with Decreasing Pressure 1.5-75psig - 9012GAW4
+ / - Hover over image to Zoom
Other Views

    Adjustable Differential SPDT Pressure Switch with Decreasing Pressure 1.5-75psig

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GAW4
    SKU: 88249450
    $386.36
    Checking Pricing
         
    Contact Operation:SPDT
    Range:Decreasing Pressure (1.5-75psig)
    NEMA Enclosure Rating:4/4X/13
    Amperage Rating:10
    Voltage Rating:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GAW4
    • Amperage Rating 10
    • Contact Operation SPDT
    • NEMA Enclosure Rating 4/4X/13
    • Range Decreasing Pressure (1.5-75psig)
    • Series 9012G
    • Voltage Rating 480
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    SPDT 10A 480V pressure switch with decreasing pressure 1.5-75psig for use in pneumatic or hyudraulic systems to monitor pressure.
    • Range on Decreasing Pressure: 1.5-75psig
    • Adjustable Differential Approximate at Mid-Range: 3.5-15psig
    • Maximum Allowable Pressure: 240psig