Square D (Schneider Electric) 9012GAW25 Adjustable Differential DPDT Pressure Switch with Decreasing Pressure 3-150psig | Graybar Store
Square D (Schneider Electric) - Adjustable Differential DPDT Pressure Switch with Decreasing Pressure 3-150psig - 9012GAW25
+ / - Hover over image to Zoom
Other Views

    Adjustable Differential DPDT Pressure Switch with Decreasing Pressure 3-150psig

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GAW25
    SKU: 88249449
    $462.42
    Checking Pricing
         
    Contact Operation:DPDT
    Range:Decreasing Pressure (3-150psig)
    NEMA Enclosure Rating:4/4X/13
    Amperage Rating:10
    Voltage Rating:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GAW25
    • Amperage Rating 10
    • Contact Operation DPDT
    • NEMA Enclosure Rating 4/4X/13
    • Range Decreasing Pressure (3-150psig)
    • Series 9012G
    • Voltage Rating 480
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    DPDT 10A 480V pressure switch with decreasing pressure 3-150psig for use in pneumatic or hyudraulic systems to monitor pressure.
    • Range on Decreasing Pressure: 3-150psig
    • Adjustable Differential Approximate at Mid-Range: 6.0-30psig
    • Maximum Allowable Pressure: 475psig