Square D (Schneider Electric) XCKJ20541H7 Adjustable Delrin Roller Lever 2NO/2NC Complete Limit Switch | Graybar Store
Square D (Schneider Electric) - Adjustable Delrin Roller Lever 2NO/2NC Complete Limit Switch - XCKJ20541H7
+ / - Hover over image to Zoom
Other Views

    Adjustable Delrin Roller Lever 2NO/2NC Complete Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKJ20541H7
    SKU: 93163664
    $185.98
    Checking Pricing
         
    Voltage Rating:240
    Amperage Rating:10
    Contact Operation:2NO/2NC (SPDT)
    Operator Type:Adjustable Delrin Roller Lever
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKJ20541H7
    • Amperage Rating 10
    • Contact Operation 2NO/2NC (SPDT)
    • Operator Type Adjustable Delrin Roller Lever
    • Voltage Rating 240
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Delrin 240V 10A adjustable roller lever 2NO/2NC complete limit switch.
    • Lever operated
    • Adjustable roller lever: 5° or 90° increments
    • Operating torque: 33.3 oz-in