Erico CAT425A6 Adjustable Cable Support | Graybar Store
Erico - Adjustable Cable Support - CAT425A6
+ / - Hover over image to Zoom
Other Views

    Adjustable Cable Support

    Manufacturer: Erico
    Manufacturer #: CAT425A6
    SKU: 99503626
    $17.95
    Checking Pricing
         
    Diameter (Inches):4; 6 in.
    Load Rating (Pound):100 lb.
    Packaging:10 per Pack
    Use With:High-Performance Data Cable
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT425A6
    • Diameter (Inches) 4; 6 in.
    • Hole Size 3/8 in.
    • Load Rating (Pound) 100 lb.
    • Materials Polyethylene/Steel
    • Packaging 10 per Pack
    • Use With High-Performance Data Cable
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT 425 Adjustable Cable Support, Packaging: 10 Per Pack, Polyethylene; Steel, Diameter (Inches): 4 in; 6 in, Load Rating (Pound): 100 lb
    • Provides Proper Support of Category 5e, Category 6, Fiber Optic and Innerduct
    • Cost-Effective Alternative to Expensive Cable Tray
    • cULus Listed and Complies With NEC and TIA Requirements For Structured Cabling Systems
    • Suitable For Air Handling Spaces (Plenum)